Beli compression tester diesel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NPA Compression GaugeDeskripsi:- Adapter: k - 8, Manufacturer: UK Inter.- Adapter: k - 9, Manufacturer: Komatsu, Type: 2D92,4D92.- Adapter: k - 10, Manufacturer: Germany Inter.- Adapter: k - 11, Manufacturer: Perkins.atribut:
- Case: Metal Case
- NPA (Toyo Tech) Compression Tester For Diesel EngineDeskripsi:Measure the compression by connecting the attached adapter compatible with the diesel engine.DS-9 is for midsize cars (for nozzle holders), DJ-9H is for glow plugsatribut:
- Overall Length (mm): (Tester) 610, using hose
- Mass (g): (Total) Approx. 3680
- Included Accessories: Adapter, L-shaped joint, Fiber packing Φ13mm (for hose / tester connection) 5pcs, Φ14mm (for adapter connection) 5pcs
- Diameter (φmm): (Meter) 75
- Engine Model: (Adapter model) I-10/Isuzu (4HF1, 4HG1, 4BE1) I-13/Isuzu (4EE1, 4JG2, 4FC1, 4FG1, 4EF1, 4EC) T-5/Toyota (1C, 2C, 3C, L, 2L, 3L, 5L, 1KD, 1KZ) F-11/Mitsubishi (4D30, 4D31, 4D32, 4D33, 4D34, 4D35, 4D36) F-15/Mitsubishi (4M50, 4M51) M-2/Mazda (RF, R2, S2)
- Case Dimensions (mm): (Metal) W335xD225xH55
- Maximum Scale: 7MPa (approx. 70kgf / cm2 )
- Minimum Scale (MPa): 0.2
- Startools Diesel Compression TesterDeskripsi:• Diesel compression tester set Includes all the necessary components to test diesel compression on most diesel trucks, cars and tractors.• Constructed of durable carbon Steel with a chrome plated gauge for accurate measurements in harsh environments.
- KRISBOW Kit Alat Tes Kompresi Mesin Dieselatribut:
- Preassure Gauge: 0-1000/0-70/0-71 (Psi/bar/kgf cm2)
- Glow Plug Adaptor: M10 x 1 x 91mm, M10 x 1 x 119mm, M10 x 1.25 x 135mm, M22 x 1.5 x 118mm, M10 x 1 x 113mm, M8 x 1 x 102mm, M10 x 1 x 83mm, M10 x 1.25 x 67mm, M12 x 1.25 x 51mm.
- Injector Adaptor: M24 x 1.5 x 88mm, M22 x 1.5 x 75mm, M24 x 2 x 63mm, M20 x 1.5 x 75mm
- Screw Adaptor: M18 x 1.5 160mm
- Packing Dimensions (mm): 380x80x290
- OTC Compression Tester Kitatribut:
- UNSPSC: 81141506
- monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin)Deskripsi:Easily measure cylinder compression of gasoline engine. -Two types of aluminum tubes (straight, curved type) are included, and measurement of various engines is possible -A variety of adapters compatible with standard cylinders are included. -Self-locking mechanism mounted on rubber hose. here is no worry that you will leave the adapter inside the cylinder.atribut:
- Adapter Size: M10 x 1.0 - M12 x 1.25 - M14 x 1.25 - M18 x 1.5
- Measurement range (kPa): 0-2100
- JTC Injector Service Fuel Injection Test Set (Alat Pembersih Injektor)atribut:
- Air Pressure (psi): 0-145
- Coler: 3-1/2\" inch
- Pressure Range (kPa): 0-1000
- NPA Compression Gauge for Dieselatribut:
- Meter Diameter (mm): ø75
- Maximum Scale (g/cm²): 70
- Minimum Scale (kg/cm²): 2
- Packing Size (mm): 335x220x50
- Case: Metallic Case
- Weight (g): 3800
- Total Weight (g): Approx. 1350
- RHINO Mesin Las Inverter MIGDeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Frequency (Hz): 50/60
- Insulation class: F
- Protection Class: IP21
- Duty Cycle (%): 60
- Power Factor : 0.93
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- JTC Compression Tester Fullatribut:
- Adapter Size: M10x1.0,m12x1.25,m14x1.25,m18x1.5
- Hose Length (mm): 440
- Length (mm): Pipe adapter 190 each
- Measuring Range (kPa): 0~2100
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Mitutoyo Digital IndicatorDeskripsi:The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
- JTC Hino Crankshaft Front Oil Seal Installeratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Hino Crankshaft Rear Oil Seal Installeratribut:
- Engine Model: J08C
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- PROTO Pry Bar Set (Linggis)Deskripsi:A 4-pc. pry bar set from Proto. Includes rolling head and aligning pry bars. Black oxide finish helps prevent rust corrosion.atribut:
- Bar Color: Black
- Finish: Black Oxide
- Set Type: Pry Bar Set
- End Style: Chisel
- Bar Material: Steel
- Series: Proto
- JTC Snap In Tire Valve Installeratribut:
- Material: Rubber part: NBR
- Overall Length (mm): 290
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Rear Axle Nut Socketatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Square Drive (mm): 19, 120/8 points
- JTC FUSO Injector Remover (6M60)atribut:
- Applicable Engine Type: 6M60 series
- Genuine Part No.: MH061071
- Overall Length (mm): 345
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC FUSO Glow Plug Testing Adapteratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Size: M10×1.25×140L
Daftar Harga compression tester diesel Terbaru October 2026
| NPA Compression Gauge | Rp8.099.900 |
| NPA (Toyo Tech) Compression Tester For Diesel Engine | Rp16.999.900 |
| Startools Diesel Compression Tester | Rp1.499.900 |
| KRISBOW Kit Alat Tes Kompresi Mesin Diesel | Rp849.900 |
| OTC Compression Tester Kit | Rp4.399.900 |
| monotaro Engine Accessories Compression Tester (Pengukur Kompresi Mesin) | Rp1.299.900 |
| JTC Injector Service Fuel Injection Test Set (Alat Pembersih Injektor) | Rp10.999.900 |
| NPA Compression Gauge for Diesel | Rp12.999.900 |
| RHINO Mesin Las Inverter MIG | Rp7.899.900 |
| WESTWARD Compression Tester | Rp1.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%20Compression%20Tester%20For%20Diesel%20Engine/03P110775003-1.jpg)



/bfP102250411-7.jpg)
/P101534183-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/RHINO%20Mesin%20Las%20Inverter%20MIG/awP102274392-11.jpg)

/P102636903-1.jpg)




/8xP107295321-1.jpg)


/P101534275-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)